78019
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

78019

Brady Signs & Signage
In stock
Item Number
78019
MFG Item Number
78019
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
78019
TEMPORARY SIGN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78019
Item Number 78019
Manufacturer Brady
Family Series Brady Signs & Signage
Type Safety Signs
Background Color White
Header Notice
Legend Private Vehicles Are Not Permitted To Park On Site
Material Plastic
Material Description Corrugated
Language English
Glow in the Dark No
Height 18 "
Width 24 "
Net Weight 0 lbs
Gross Weight 0.0272 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved