80215
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

80215

Brady Signs & Signage
In stock
Item Number
80215
MFG Item Number
80215
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
80215
Y89684 B324 7X10 RED/WHT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 80215
Item Number 80215
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color Green
Legend Exit
Material Polyester
Language English
Glow in the Dark Yes
Height 7 "
Width 10 "
Net Weight 0.04 lbs
Gross Weight 0.0025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved