80219
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

80219

Brady Signs & Signage
In stock
Item Number
80219
MFG Item Number
80219
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
80219
Y89688 B324 10in.HX7in.W RED/WHT Exit,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 80219
Item Number 80219
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color Green
Pictogram Color Red
Legend Exit (Left Arrow Picto)
Material Polyester
Language English
Glow in the Dark Yes
Height 10 "
Width 7 "
Net Weight 0.04 lbs
Gross Weight 0.0025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved