80241
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

80241

Brady Signs & Signage
In stock
Item Number
80241
MFG Item Number
80241
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
80241
Y89718 GLOW-IN-THE-DARK Self

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 80241
Item Number 80241
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color Red
Pictogram Color Green
Legend Fire Extinguisher (Down Arrow Picto)
Material Polyester
Language English
Glow in the Dark Yes
Height 14 "
Width 5 "
Net Weight 0.04 lbs
Gross Weight 0.04 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved