84376
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

84376

Brady Signs & Signage
In stock
Item Number
84376
MFG Item Number
84376
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
84376
Y73240 Chemical & Hazardous Material

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 84376
Item Number 84376
Manufacturer Brady
Family Series Brady Signs & Signage
Type Warning Signs
Background Color White
Header Danger
Legend Diesel Fuel
Material Polyester
Material Description Self-Sticking
Language English
Glow in the Dark No
Height 10 "
Width 14 "
Net Weight 0.075 lbs
Gross Weight 0.0041 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved