84687
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

84687

Brady Signs & Signage
In stock
Item Number
84687
MFG Item Number
84687
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
84687
Y73446 B302 7X10 BLK/WHT Not an

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 84687
Item Number 84687
Manufacturer Brady
Family Series Brady Signs & Signage
Type Safety Signs, Warning Signs
Background Color White
Legend Not An Exit
Material Polyester
Material Description Self-Sticking
Language English
Glow in the Dark No
Height 7 "
Width 10 "
Net Weight 0.04 lbs
Gross Weight 0.002 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved