84827
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

84827

Brady Signs & Signage
In stock
Item Number
84827
MFG Item Number
84827
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
84827
Y73562 Electrical Hazard Sign

Series Information

Specifications

Specifications
Manufacturer Part Number 84827
Item Number 84827
Manufacturer Brady
Family Series Brady Signs & Signage
Type Safety Signs
Background Color Yellow
Header Caution
Legend Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches. Osha-Nec Regulations
Material Polyester
Material Description Self-Sticking
Language English
Glow in the Dark No
Height 7 "
Width 10 "
Net Weight 0.04 lbs
Gross Weight 0.002 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved