85261
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

85261

Brady Signs & Signage
In stock
Item Number
85261
MFG Item Number
85261
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
85261
Y73857 B302 14X5 RED/WHT Fire

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 85261
Item Number 85261
Manufacturer Brady
Family Series Brady Signs & Signage
Type Fire/Emergency Signs
Background Color Red
Pictogram Color White
Legend Fire Extinguisher
Material Polyester
Material Description Self-Sticking
Language English
Glow in the Dark No
Height 14 "
Width 3.5 "
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved