85354
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

85354

Brady Signs & Signage
In stock
Item Number
85354
MFG Item Number
85354
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
85354
Y73922 First Aid Sign

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 85354
Item Number 85354
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color Green
Legend Eye Wash Station
Material Polyester
Material Description Self-Sticking
Language English
Glow in the Dark No
Height 7 "
Width 10 "
Net Weight 0.04 lbs
Gross Weight 0.002 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved