85451
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

85451

Brady Signs & Signage
In stock
Item Number
85451
MFG Item Number
85451
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
85451
Y73974 Chemical & Hazardous

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 85451
Item Number 85451
Manufacturer Brady
Family Series Brady Signs & Signage
Type Warning Signs
Background Color White
Header Danger
Legend Contains Asbestos Fibers Avoid Creating Dust-Cancer And Lung Disease Hazard
Material Polyester
Material Description Self-Sticking
Language English
Glow in the Dark No
Height 3.5 "
Width 5 "
Net Weight 0.005 lbs
Gross Weight 0.0084 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved