87748
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

87748

Brady Signs & Signage
In stock
Item Number
87748
MFG Item Number
87748
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
87748
Y75082 Admittance Sign

Series Information

Specifications

Specifications
Manufacturer Part Number 87748
Item Number 87748
Manufacturer Brady
Family Series Brady Signs & Signage
Type Safety Signs
Background Color White
Header Danger
Legend Confined Space Enter By Permit Only
Material Polyester
Material Description Self-Sticking
Language English
Glow in the Dark No
Height 3.5 "
Width 5 "
Net Weight 0.01 lbs
Gross Weight 0.0005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved