87795
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

87795

Brady Signs & Signage
In stock
Item Number
87795
MFG Item Number
87795
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
87795
Y75129 B302 5X3.5 RED/BLK/WHT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 87795
Item Number 87795
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color White
Pictogram Color Black/Red
Legend No Smoking
Material Polyester
Material Description Self-Sticking
Language English
Glow in the Dark No
Height 5 "
Width 3.5 "
Net Weight 0.005 lbs
Gross Weight 0.0005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved