88427
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

88427

Brady Signs & Signage
In stock
Item Number
88427
MFG Item Number
88427
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
88427
Y75360 No Smoking Sign

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 88427
Item Number 88427
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color White
Pictogram Color Black/Red
Legend No Smoking
Material Polyester
Material Description Self-Sticking
Language English
Glow in the Dark No
Height 10 "
Width 7 "
Net Weight 0.04 lbs
Gross Weight 0.002 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved