89173
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

89173

Brady Signs & Signage
In stock
Item Number
89173
MFG Item Number
89173
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
89173
Y75709 B302 2.25X4.5 RED,BLK/W High

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 89173
Item Number 89173
Manufacturer Brady
Family Series Brady Signs & Signage
Type Safety Signs
Background Color White
Header Danger
Legend High Voltage
Material Polyester
Material Description Self-Sticking
Language English
Glow in the Dark No
Height 2.25 "
Width 4.5 "
Net Weight 0.005 lbs
Gross Weight 0.0003 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved