90367
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

90367

Brady Signs & Signage
In stock
Item Number
90367
MFG Item Number
90367
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
90367
Y196153 B302 14X5 RED/WHT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 90367
Item Number 90367
Manufacturer Brady
Family Series Brady Signs & Signage
Type Fire/Emergency Signs
Background Color Red
Pictogram Color White
Legend Fire Extinguisher
Material Polyester
Material Description Self-Sticking
Language English
Glow in the Dark No
Height 14 "
Width 5 "
Net Weight 0.025 lbs
Gross Weight 0.002 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved