90498
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

90498

Brady Signs & Signage
In stock
Item Number
90498
MFG Item Number
90498
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
90498
ADMITTANCE SIGN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 90498
Item Number 90498
Manufacturer Brady
Family Series Brady Signs & Signage
Type Security/Admittance Signs
Background Color White
Legend No Loitering Police Take Notice
Material Fiberglass
Material Description Premium
Language English
Glow in the Dark No
Height 14 "
Width 20 "
Net Weight 0 lbs
Gross Weight 0.0731 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved