92404
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

92404

Brady Signs & Signage
In stock
Item Number
92404
MFG Item Number
92404
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
92404
Y77440 B819 17in. DIA BLK/YEL

Series Information

Specifications

Specifications
Manufacturer Part Number 92404
Item Number 92404
Manufacturer Brady
Family Series Brady Signs & Signage
Background Color Yellow
Pictogram Color Black
Legend Watch Our For Fork Lift Trucks
Material Vinyl
Material Description Film
Language English
Glow in the Dark No
Height 17 "
Width 17 "
Net Weight 0.175 lbs
Gross Weight 0.0113 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved