95027
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

95027

Brady Signs & Signage
In stock
Item Number
95027
MFG Item Number
95027
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
95027
SECURITY STOP SIGN, 11in.X11in., RED/WHT

Series Information

Specifications

Specifications
Manufacturer Part Number 95027
Item Number 95027
Manufacturer Brady
Family Series Brady Signs & Signage
Type Security/Admittance Signs
Background Color Red
Legend Stop Check In Here
Material Plastic
Language English
Glow in the Dark No
Height 11 "
Width 11 "
Net Weight 0 lbs
Gross Weight 0.017 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved