95468
Brady Signs & Signage
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

95468

Brady Signs & Signage
In stock
Item Number
95468
MFG Item Number
95468
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signs & Signage, Series
Item #
95468
Y195703 B401 10X14 RED/BLK/WHT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 95468
Item Number 95468
Manufacturer Brady
Family Series Brady Signs & Signage
Type Security/Admittance Signs
Background Color White
Pictogram Color Black/Red
Header Restricted Area
Legend Do Not Enter Authorized Personnel Only
Material Plastic
Language English
Glow in the Dark No
Height 10 "
Width 14 "
Net Weight 0.33 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved