BBP72-34L
Brady Printers, BBP72 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BBP72-34L

Brady Printers, BBP72 Series
In stock
Item Number
BBP72-34L
MFG Item Number
104549
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Printers, BBP72 Series
Item #
BBP72-34L
Printer, BBP72-34L DOUBLE SIDED

BBP72 Series Information

  • Designed with Two Head Prints
  • Reduce Labeling Errors
  • Double Sided Printer
  • Reduce Time
The BBP72 Double‑Sided Printer is the ideal solution for creating two‑sided heat shrink sleeve labels. Designed with two print heads, this heat shrink tubing printer can print on both the top and bottom of the sleeves simultaneously ‑ eliminating the tedious process of re‑winding and re‑printing. Save time and reduce labeling errors with the BBP72 Double‑Sided Sleeve Printer.

Specifications

Specifications
Max Label Width 4.33 "
Ships Factory Direct No
Manufacturer Part Number 104549
Item Number BBP72-34L
Manufacturer Brady
Product Series BBP72
Family Series Brady Printers, BBP72 Series
Type Desktop
Duty Cycle 500 Labels Per Day
Printing Speed 9.8 in/sec
Serialization No
Net Weight 0 lbs
Gross Weight 3.125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved