BBP85
Brady Printers, BBP85 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BBP85

Brady Printers, BBP85 Series
In stock
Item Number
BBP85
MFG Item Number
132741
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Printers, BBP85 Series
Item #
BBP85
Bbp85 Printer (Na)

BBP85 Series Information

The BBP85 sign and label printer is our ultimate printing system for colorful extra‑large signs, labels and warnings that demand attention.Key features include "Walk‑up‑and‑print" technology ‑ intuitive touch‑screen printing. Works connected to a PC or as a stand alone printer. Prints signs and labels up to 10" wide and banners up to 16' long. Huge selection of durable color tapes, labels and ribbons available ‑ prints up to four colors on a single label. So easy to use, anyone can use it with little or no training.

Specifications

Specifications
Max Label Width 10 "
Ships Factory Direct No
Manufacturer Part Number 132741
Item Number BBP85
Manufacturer Brady
Product Series BBP85
Family Series Brady Printers, BBP85 Series
Type Desktop
Color Capability Single
Interface Options Ethernet, USB
Display LCD Color Touch-Screen
Keyboard QWERTY
Materials Supported Continuous, Die-Cut
Memory Flash
Peripheral Printing Yes
Print Resolution 300 DPI
Print Technology Thermal Transfer
Serialization No
Stand Alone Printing Yes
Net Weight 0 lbs
Gross Weight 2.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved