BCDAT-5-609-5
Brady Labels, DATAB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BCDAT-5-609-5

Brady Labels, DATAB Series
In stock
Item Number
BCDAT-5-609-5
MFG Item Number
14041
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, DATAB Series
Item #
BCDAT-5-609-5
LABELS 3.900in. X 1.437in. (99.06 mm X

DATAB Series Information

  • Dot Matrix Printing
  • Permanent or Removable Applications
  • UL Approved. CSA Accepted

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 14041
Item Number BCDAT-5-609-5
Manufacturer Brady
Product Series DATAB
Family Series Brady Labels, DATAB Series
Application Panel Marking
Maximum Printable Area 3.900 " W x 1.437 " H
Brady Material Number B-609
Material Type Paper
Adhesive Yes
Finish Matte
Background Color White
Panel Application General Identification
Label Height 1.437 "
Label Width 3.9 "
Unit Of Measure Roll
Net Weight 0 lbs
Gross Weight 7.44 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved