BCDAT-6-609-5
Brady Labels, DATAB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BCDAT-6-609-5

Brady Labels, DATAB Series
In stock
Item Number
BCDAT-6-609-5
MFG Item Number
14043
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, DATAB Series
Item #
BCDAT-6-609-5
LABELS 3.000in. X 1.900in. (76.20 mm X

DATAB Series Information

  • Dot Matrix Printing
  • Permanent or Removable Applications
  • UL Approved. CSA Accepted

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 14043
Item Number BCDAT-6-609-5
Manufacturer Brady
Product Series DATAB
Family Series Brady Labels, DATAB Series
Maximum Printable Area 3.000 " W x 1.900 " H
Brady Material Number B-609
Material Type Paper
Adhesive Yes
Finish Matte
Background Color White
Panel Application General Identification
Unit Of Measure Package
Net Weight 0 lbs
Gross Weight 7.45 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved