BCDAT-8-619-5
Brady Labels, DATAB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BCDAT-8-619-5

Brady Labels, DATAB Series
In stock
Item Number
BCDAT-8-619-5
MFG Item Number
14046
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, DATAB Series
Item #
BCDAT-8-619-5
LABELS 1.500in. X 0.250in. (38.10 mm X

DATAB Series Information

  • Dot Matrix Printing
  • Permanent or Removable Applications
  • UL Approved. CSA Accepted

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 14046
Item Number BCDAT-8-619-5
Manufacturer Brady
Product Series DATAB
Family Series Brady Labels, DATAB Series
Application Panel Marking
Maximum Printable Area 1.500 " W x 0.250 " H
Brady Material Number B-619
Material Type Polyester
Material Description Permanent
Adhesive Yes
Finish Matte
Background Color White
Board Application Through Hole - Top
Panel Application General Identification
Label Height 0.25 "
Label Width 1.5 "
Unit Of Measure Roll
Net Weight 0 lbs
Gross Weight 0.815 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved