The store will not work correctly when cookies are disabled.
BT-109-WT-2037
Brady Labels, BRADYTAG Series
In stock
Item Number
BT-109-WT-2037
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
LABELS 3.750in. X 2.000in. (95.25 mm X
BRADYTAG Series Information
- White or Yellow Color
- Dot Matrix or Thermal Transfer Printing
- Tear Resistance
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
63128 |
Item Number |
BT-109-WT-2037 |
Manufacturer |
Brady |
Product Series |
BRADYTAG |
Family Series |
Brady Labels, BRADYTAG Series |
Application |
Cable & Wire Marking |
Maximum Printable Area |
3.750 " W x 2.000 " H |
Brady Material Number |
B-109 |
Material Type |
Polyethylene |
Adhesive |
No |
Finish |
Matte |
Background Color |
White |
Special Properties |
Tear Resistant |
Special Environment Type |
Cold Weather |
Panel Application |
Wire & Cable Marking |
Label Height |
2 " |
Label Width |
3.75 " |
Unit Of Measure |
Roll |
Comments |
Tag |
Net Weight |
0 lbs |
Gross Weight |
0.3 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved