DAT-158-502-2
Brady Labels, DATAB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DAT-158-502-2

Brady Labels, DATAB Series
In stock
Item Number
DAT-158-502-2
MFG Item Number
17024
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, DATAB Series
Item #
DAT-158-502-2
LABELS 0.375in. X 165ft. (9.53 mm X

DATAB Series Information

  • Dot Matrix Printing
  • Permanent or Removable Applications
  • UL Approved. CSA Accepted

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 17024
Item Number DAT-158-502-2
Manufacturer Brady
Product Series DATAB
Family Series Brady Labels, DATAB Series
Application Panel Marking
Maximum Printable Area 0.375 ' W x 165 ' H
Brady Material Number B-502
Material Type Vinyl
Material Description Repositional
Adhesive Yes
Finish Matte
Background Color White
Board Application Through Hole - Top
Panel Application Terminal Block Markers
Unit Of Measure Package
Net Weight 1.035 lbs
Gross Weight 2.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved