DAT-37-292-GR
Brady Labels, DATAB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DAT-37-292-GR

Brady Labels, DATAB Series
In stock
Item Number
DAT-37-292-GR
MFG Item Number
35414
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, DATAB Series
Item #
DAT-37-292-GR
LABELS 1.000in. X 2.250in. (25.40 mm X

DATAB Series Information

  • Dot Matrix Printing
  • Permanent or Removable Applications
  • UL Approved. CSA Accepted

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 35414
Item Number DAT-37-292-GR
Manufacturer Brady
Product Series DATAB
Family Series Brady Labels, DATAB Series
Application Cable & Wire Marking
Maximum Printable Area 1.000 " W x 0.750 " H
Brady Material Number B-292
Material Type Vinyl
Material Description Self-Laminating
Adhesive Acrylic
Finish Matte
Background Color Green
Panel Application Wire & Cable Marking
Voice/Data Application Communications Cables
Cable Type 25 Pair Copper, 4 Pair STP, 4-12 Pair Fiber
Label Height 2.25 "
Label Width 1 "
Unit Of Measure Package
Approvals UR
Net Weight 0 lbs
Gross Weight 2.033 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved