JET-34-117-0.5
Brady Labels, JET Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

JET-34-117-0.5

Brady Labels, JET Series
In stock
Item Number
JET-34-117-0.5
MFG Item Number
15183
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, JET Series
Item #
JET-34-117-0.5
LABELS 1.800in. X 3.705in. (45.72 mm X

JET Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 15183
Item Number JET-34-117-0.5
Manufacturer Brady
Product Series JET
Family Series Brady Labels, JET Series
Application Cable & Wire Marking
Maximum Printable Area 1.8 W x 1 H
Brady Material Number B-117
Material Type Vinyl
Material Description Self-Laminating
Adhesive Yes
Finish Matte
Background Color White
Panel Application Wire & Cable Marking
Voice/Data Application Communications Cables
Cable Type 50 Pair Copper, Backbone Cable
Label Height 3.75 "
Label Width 1.8 "
Unit Of Measure Package
Net Weight 0 lbs
Gross Weight 1.61 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved