LAT-12-652-2.5
Brady Labels, LAT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LAT-12-652-2.5

Brady Labels, LAT Series
In stock
Item Number
LAT-12-652-2.5
MFG Item Number
29734
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, LAT Series
Item #
LAT-12-652-2.5
LABELS 3.000in. X 0.375in. (76.20 mm X

LAT Series Information

  • Thermal Transfer
  • Permanent Acrylic
  • Laser Printable

Specifications

Specifications
Manufacturer Part Number 29734
Item Number LAT-12-652-2.5
Manufacturer Brady
Product Series LAT
Family Series Brady Labels, LAT Series
Application Circuit Board Marking
Maximum Printable Area 3 W x 0.375 H
Brady Material Number B-652
Material Type Polyimide
Adhesive Yes
Finish Matte
Background Color Amber
Special Properties High-Temperature Amber Polyimide
Board Application SMT - Top/Bottom, Through Hole - Top/Bottom
Label Height 0.375 "
Label Width 3 "
Unit Of Measure Package
Net Weight 0 lbs
Gross Weight 1.105 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved