LAT-13-759-2.5
Brady Labels, LAT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LAT-13-759-2.5

Brady Labels, LAT Series
In stock
Item Number
LAT-13-759-2.5
MFG Item Number
29753
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, LAT Series
Item #
LAT-13-759-2.5
LABELS 1.875in. X 0.833in. (47.63 mm X

LAT Series Information

  • Thermal Transfer
  • Permanent Acrylic
  • Laser Printable

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 29753
Item Number LAT-13-759-2.5
Manufacturer Brady
Product Series LAT
Family Series Brady Labels, LAT Series
Application Panel Marking
Maximum Printable Area 1.875 W x 0.833 H
Brady Material Number B-759
Material Type Paper
Adhesive Yes
Finish Matte
Background Color White
Panel Application General Identification
Board Application Through Hole - Top
Label Height 0.833 "
Label Width 1.875 "
Unit Of Measure Package
Net Weight 0 lbs
Gross Weight 1.645 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved