The store will not work correctly when cookies are disabled.
LAT-15-361-1
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
LABELS, 0.5in.x0.75in., WHT/TRAN, 1000PK
- Thermal Transfer
- Permanent Acrylic
- Laser Printable
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
24564 |
Item Number |
LAT-15-361-1 |
Manufacturer |
Brady |
Product Series |
LAT |
Family Series |
Brady Labels, LAT Series |
Application |
Cable & Wire Marking |
Maximum Printable Area |
0.5 W x 0.37 H |
Brady Material Number |
B-361B |
Material Type |
Polyester |
Material Description |
Self-Laminating |
Adhesive |
Yes |
Finish |
Matte |
Background Color |
White |
Panel Application |
Wire & Cable Marking |
Label Height |
0.75 " |
Label Width |
0.5 " |
Unit Of Measure |
Package |
Quantity |
1 |
Net Weight |
0.3 lbs |
Gross Weight |
0.3 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved