LAT-16-361-5
Brady Labels, LAT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LAT-16-361-5

Brady Labels, LAT Series
In stock
Item Number
LAT-16-361-5
MFG Item Number
29741
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, LAT Series
Item #
LAT-16-361-5
LABELS 1.000in. X 0.750in. (25.40 mm X

LAT Series Information

  • Thermal Transfer
  • Permanent Acrylic
  • Laser Printable

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 29741
Item Number LAT-16-361-5
Manufacturer Brady
Product Series LAT
Family Series Brady Labels, LAT Series
Application Cable & Wire Marking
Maximum Printable Area 1 W x 0.34 H
Brady Material Number B-361B
Material Type Polyester
Material Description Self-Laminating
Adhesive Yes
Finish Matte
Background Color White
Panel Application Wire & Cable Marking
Board Application Through Hole - Top
Label Height 0.75 "
Label Width 1 "
Unit Of Measure Package
Net Weight 0 lbs
Gross Weight 1.58 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved