LAT-176-124
Brady Labels, LAT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LAT-176-124

Brady Labels, LAT Series
In stock
Item Number
LAT-176-124
MFG Item Number
24571
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, LAT Series
Item #
LAT-176-124
LABELS 1.975 IN X 0.375 IN

LAT Series Information

  • Thermal Transfer
  • Permanent Acrylic
  • Laser Printable

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 24571
Item Number LAT-176-124
Manufacturer Brady
Product Series LAT
Family Series Brady Labels, LAT Series
Application Voice & Data
Brady Material Number B-959
Material Type Paper
Adhesive No
Finish Matte
Background Color White
Voice/Data Application Lucent Patchmax, Patch Panel
Label Height 0.375 "
Label Width 1.975 "
Unit Of Measure Package
Net Weight 0.039 lbs
Gross Weight 0.039 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved