LAT-19-361-1
Brady Labels, LAT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LAT-19-361-1

Brady Labels, LAT Series
In stock
Item Number
LAT-19-361-1
MFG Item Number
29744
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, LAT Series
Item #
LAT-19-361-1
LABELS 1.000in. X 3.167in. (25.40 mm X

LAT Series Information

  • Thermal Transfer
  • Permanent Acrylic
  • Laser Printable

Specifications

Specifications
Manufacturer Part Number 29744
Item Number LAT-19-361-1
Manufacturer Brady
Product Series LAT
Family Series Brady Labels, LAT Series
Application Cable & Wire Marking
Maximum Printable Area 1 W x 0.97 H
Brady Material Number B-361B
Material Type Polyester
Material Description Self-Laminating
Adhesive Yes
Finish Matte
Background Color White
Panel Application Wire & Cable Marking
Board Application Through Hole - Top
Voice/Data Application Communications Cables
Cable Type 25 Pair Copper, 4 Pair STP, 4-12 Pair Fiber
Label Height 3.167 "
Label Width 1 "
Unit Of Measure Package
Net Weight 1.3 lbs
Gross Weight 1.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved