LAT-21-747-1-YL
Brady Labels, LAT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LAT-21-747-1-YL

Brady Labels, LAT Series
In stock
Item Number
LAT-21-747-1-YL
MFG Item Number
29795
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, LAT Series
Item #
LAT-21-747-1-YL
LABELS 2.500in. X 1.000in. (63.50 mm X

LAT Series Information

  • Thermal Transfer
  • Permanent Acrylic
  • Laser Printable

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 29795
Item Number LAT-21-747-1-YL
Manufacturer Brady
Product Series LAT
Family Series Brady Labels, LAT Series
Application Panel Marking
Maximum Printable Area 2.5 W x 1 H
Brady Material Number B-747
Material Type Polyester
Material Description Permanent
Adhesive Yes
Finish Matte
Background Color Yellow
Panel Application General Identification
Board Application Through Hole - Top
Label Height 1 "
Label Width 2.5 "
Unit Of Measure Package
Net Weight 0 lbs
Gross Weight 1.38 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved