LAT-26-747-10
Brady Labels, LAT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LAT-26-747-10

Brady Labels, LAT Series
In stock
Item Number
LAT-26-747-10
MFG Item Number
29763
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, LAT Series
Item #
LAT-26-747-10
LABELS 0.250in. X 0.250in. (6.35 mm X

LAT Series Information

  • Thermal Transfer
  • Permanent Acrylic
  • Laser Printable

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 29763
Item Number LAT-26-747-10
Manufacturer Brady
Product Series LAT
Family Series Brady Labels, LAT Series
Application Circuit Board Marking
Maximum Printable Area 0.25 W x 0.25 H
Brady Material Number B-747
Material Type Polyester
Material Description Permanent
Adhesive Yes
Finish Matte
Background Color White
Board Application Through Hole - Top
Label Height 0.25 "
Label Width 0.25 "
Unit Of Measure Package
Net Weight 0.05 lbs
Gross Weight 0.41 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved