LAT-28-773-25-SH
Brady Labels, LAT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LAT-28-773-25-SH

Brady Labels, LAT Series
In stock
Item Number
LAT-28-773-25-SH
MFG Item Number
29769
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, LAT Series
Item #
LAT-28-773-25-SH
LABELS, 8.5in.x11in., SILV, 25 SHEETS/PK

LAT Series Information

  • Thermal Transfer
  • Permanent Acrylic
  • Laser Printable

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number 29769
Item Number LAT-28-773-25-SH
Manufacturer Brady
Product Series LAT
Family Series Brady Labels, LAT Series
Application Panel Marking
Maximum Printable Area 8.5 W x 11 H
Brady Material Number B-773
Material Type Polyester
Material Description Metallized
Adhesive Yes
Finish Matte
Background Color Silver
Panel Application General Identification
Board Application Through Hole - Top
Label Height 11 "
Label Width 8.5 "
Unit Of Measure Package
Approvals UL, CSA, VDE
Net Weight 0 lbs
Gross Weight 558 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved