LAT-29-652-10
Brady Labels, LAT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LAT-29-652-10

Brady Labels, LAT Series
In stock
Item Number
LAT-29-652-10
MFG Item Number
29770
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, LAT Series
Item #
LAT-29-652-10
LABELS 0.650in. X 0.200in. (16.51 mm X

LAT Series Information

  • Thermal Transfer
  • Permanent Acrylic
  • Laser Printable

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 29770
Item Number LAT-29-652-10
Manufacturer Brady
Product Series LAT
Family Series Brady Labels, LAT Series
Application Circuit Board Marking
Maximum Printable Area 0.65 W x 0.2 H
Brady Material Number B-652
Material Type Polyimide
Adhesive Yes
Finish Matte
Background Color Amber
Special Properties High-Temperature Amber Polyimide
Board Application SMT - Top/Bottom, Through Hole - Top/Bottom
Label Height 0.2 "
Label Width 0.65 "
Unit Of Measure Package
Net Weight 0 lbs
Gross Weight 1.385 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved