LAT-29-799-10
Brady Labels, LAT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LAT-29-799-10

Brady Labels, LAT Series
In stock
Item Number
LAT-29-799-10
MFG Item Number
29677
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, LAT Series
Item #
LAT-29-799-10
LABELS 0.650in. X 0.200in. (16.51 mm X

LAT Series Information

  • Thermal Transfer
  • Permanent Acrylic
  • Laser Printable

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 29677
Item Number LAT-29-799-10
Manufacturer Brady
Product Series LAT
Family Series Brady Labels, LAT Series
Application Circuit Board Marking
Maximum Printable Area 0.65 W x 0.2 H
Brady Material Number B-799
Material Type Nylon
Material Description Cloth
Adhesive Yes
Finish Matte
Background Color White
Board Application Through Hole - Top
Label Height 0.2 "
Label Width 0.65 "
Unit Of Measure Package
Approvals VDE
Net Weight 0 lbs
Gross Weight 0.88 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved