LAT-34-759-1
Brady Labels, LAT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LAT-34-759-1

Brady Labels, LAT Series
In stock
Item Number
LAT-34-759-1
MFG Item Number
29697
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, LAT Series
Item #
LAT-34-759-1
LABELS 3.000in. X 1.437in. (76.20 mm X

LAT Series Information

  • Thermal Transfer
  • Permanent Acrylic
  • Laser Printable

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 29697
Item Number LAT-34-759-1
Manufacturer Brady
Product Series LAT
Family Series Brady Labels, LAT Series
Application Panel Marking
Maximum Printable Area 3 W x 1.437 H
Brady Material Number B-759
Material Type Paper
Adhesive Yes
Finish Matte
Background Color White
Panel Application General Identification
Label Height 1.437 "
Label Width 3 "
Unit Of Measure Package
Net Weight 0 lbs
Gross Weight 1.89 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved