LAT-40-799-1
Brady Labels, LAT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LAT-40-799-1

Brady Labels, LAT Series
In stock
Item Number
LAT-40-799-1
MFG Item Number
29684
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, LAT Series
Item #
LAT-40-799-1
LABELS 0.500in. X 0.750in. (12.70 mm X

LAT Series Information

  • Thermal Transfer
  • Permanent Acrylic
  • Laser Printable

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 29684
Item Number LAT-40-799-1
Manufacturer Brady
Product Series LAT
Family Series Brady Labels, LAT Series
Application Cable & Wire Marking
Maximum Printable Area 0.5 W x 0.75 H
Brady Material Number B-799
Material Type Nylon
Material Description Cloth
Adhesive Yes
Finish Matte
Background Color White
Special Environment Type Autoclave, Freezer, Liquid Nitrogen
Lab Application Centrifuge, Eppendorf, PCR Tube
Panel Application Wire & Cable Marking
Board Application Through Hole - Top
Vial/Tube Size 0.5-0.7 ml Tube
Label Height 0.75 "
Label Width 0.5 "
Unit Of Measure Package
Approvals VDE
Net Weight 0.215 lbs
Gross Weight 0.215 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved