LAT-41-707-10
Brady Labels, LAT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LAT-41-707-10

Brady Labels, LAT Series
In stock
Item Number
LAT-41-707-10
MFG Item Number
29838
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, LAT Series
Item #
LAT-41-707-10
LABELS 1.500in. X 0.375in. (38.10 mm X

LAT Series Information

  • Thermal Transfer
  • Permanent Acrylic
  • Laser Printable

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 29838
Item Number LAT-41-707-10
Manufacturer Brady
Product Series LAT
Family Series Brady Labels, LAT Series
Application General & Industrial
Maximum Printable Area 1.5 W x 0.375 H
Brady Material Number B-707
Material Type Polyester
Adhesive Yes
Compatible Surface Types Textured/Rough
Finish Matte
Background Color White
Panel Application General Identification
Board Application Through Hole - Top
Voice/Data Application Location ID, 1-2 Outlet Faceplates
Label Height 0.375 "
Label Width 1.5 "
Unit Of Measure Package
Approvals UL, CSA
Net Weight 0 lbs
Gross Weight 2.705 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved