LAT-5-652-10
Brady Labels, LAT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LAT-5-652-10

Brady Labels, LAT Series
In stock
Item Number
LAT-5-652-10
MFG Item Number
29713
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, LAT Series
Item #
LAT-5-652-10
LABELS 0.800in. X 0.500in. (20.32 mm X

LAT Series Information

  • Thermal Transfer
  • Permanent Acrylic
  • Laser Printable

Specifications

Specifications
Label Height 0.5 "
Manufacturer Part Number 29713
Item Number LAT-5-652-10
Manufacturer Brady
Product Series LAT
Family Series Brady Labels, LAT Series
Application Circuit Board Marking
Maximum Printable Area 0.8 W x 0.5 H
Brady Material Number B-652
Material Type Polyimide
Adhesive Yes
Finish Matte
Background Color Amber
Special Properties High-Temperature Amber Polyimide
Board Application SMT - Top/Bottom, Through Hole - Top/Bottom
Unit Of Measure Package
Net Weight 0 lbs
Gross Weight 2.14 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved