LAT-56-361-2.5
Brady Labels, LAT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LAT-56-361-2.5

Brady Labels, LAT Series
In stock
Item Number
LAT-56-361-2.5
MFG Item Number
89401
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, LAT Series
Item #
LAT-56-361-2.5
LABELS 1.625in. X 0.600in. (41.28 mm X

LAT Series Information

  • Thermal Transfer
  • Permanent Acrylic
  • Laser Printable

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 89401
Item Number LAT-56-361-2.5
Manufacturer Brady
Product Series LAT
Family Series Brady Labels, LAT Series
Application Cable & Wire Marking
Maximum Printable Area 1 W x 0.6 H
Brady Material Number B-361B
Material Type Polyester
Material Description Self-Laminating
Adhesive Yes
Finish Matte
Background Color White
Panel Application Wire & Cable Marking
Label Height 0.6 "
Label Width 1.625 "
Unit Of Measure Package
Net Weight 1.0905 lbs
Gross Weight 1.0905 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved