PS-250-2-WT-2
Brady Labels, PERMASLEEVE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PS-250-2-WT-2

Brady Labels, PERMASLEEVE Series
In stock
Item Number
PS-250-2-WT-2
MFG Item Number
11217
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, PERMASLEEVE Series
Item #
PS-250-2-WT-2
LABELS PERMASLEEVE

PERMASLEEVE Series Information


Specifications

Specifications
Label Height 0.439 "
Label Width 1 "
Ships Factory Direct No
Manufacturer Part Number 11217
Item Number PS-250-2-WT-2
Manufacturer Brady
Product Series PERMASLEEVE
Family Series Brady Labels, PERMASLEEVE Series
Application Heat Shrink
Brady Material Number B-342
Material Type Polyolefin
Material Description Self-Extinguishing
Shrink Ratio 3 to 1
Adhesive No
Finish Matte
Background Color White
Panel Application Wire & Cable Marking
Recommended Printer(s) 200MVP PLUS, 300MVP PLUS, 300X-PLUS II, 360X-PLUS II, 600X-PLUS II, BBP81, Brady 1244, Brady 1344
Unit Of Measure Roll
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 4.9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved