The store will not work correctly when cookies are disabled.
PSPT-375-1-OR
Brady Labels, PERMASLEEVE Series
In stock
Item Number
PSPT-375-1-OR
Availability
Obsolete Item No Longer Available
Product Details
Overview
Labels, PERMASLEEVE Series
0.375 IN (9.53 MM) DIAMETER
PERMASLEEVE Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
110048 |
Item Number |
PSPT-375-1-OR |
Manufacturer |
Brady |
Product Series |
PERMASLEEVE |
Family Series |
Brady Labels, PERMASLEEVE Series |
Application |
Heat Shrink |
Brady Material Number |
B-342 |
Material Type |
Polyolefin |
Material Description |
Self-Extinguishing |
Shrink Ratio |
3 to 1 |
Adhesive |
No |
Finish |
Matte |
Background Color |
Orange |
Special Properties |
PermaSleeve Heat-Shrink Polyolefin |
Panel Application |
Wire & Cable Marking |
Label Width |
1.015 " |
Label Height |
0.645 " |
Max Characters Per Line |
22 |
Max Lines of Print |
5 |
Recommended Printer(s) |
TLS 2200, TLS PC Link |
Unit Of Measure |
Roll |
Approvals |
CSA, UL |
Net Weight |
0 lbs |
Gross Weight |
0.0109 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved