PSPT-500-1-WT
Brady Labels, PERMASLEEVE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PSPT-500-1-WT

Brady Labels, PERMASLEEVE Series
In stock
Item Number
PSPT-500-1-WT
MFG Item Number
18461
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, PERMASLEEVE Series
Item #
PSPT-500-1-WT
LABELS, #8-1AWG, WHT, 100 SLEEVES/RL

PERMASLEEVE Series Information


Specifications

Specifications
Label Height 0.851 "
Label Width 1.015 "
Ships Factory Direct No
Manufacturer Part Number 18461
Item Number PSPT-500-1-WT
Manufacturer Brady
Product Series PERMASLEEVE
Family Series Brady Labels, PERMASLEEVE Series
Application Heat Shrink
Brady Material Number B-342
Material Type Polyolefin
Material Description Self-Extinguishing
Shrink Ratio 3 to 1
Adhesive No
Finish Matte
Background Color White
Special Properties PermaSleeve Heat-Shrink Polyolefin
Panel Application Wire & Cable Marking
Max Characters Per Line 22
Max Lines of Print 7
Recommended Printer(s) TLS 2200, TLS PC Link
Unit Of Measure Roll
Approvals CSA, UL
Net Weight 0.195 lbs
Gross Weight 0.227 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved