PTL-11-498
Brady Labels, PTL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PTL-11-498

Brady Labels, PTL Series
In stock
Item Number
PTL-11-498
MFG Item Number
62660
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Labels, PTL Series
Item #
PTL-11-498
Label, 500/RL, 10-16AWG, Wht Vinyl,

PTL Series Information

  • Available in Many Materials, Colors, and Label Widths

Specifications

Specifications
Label Height 0.75 "
Label Width 0.5 "
Ships Factory Direct No
Manufacturer Part Number 62660
Item Number PTL-11-498
Manufacturer Brady
Product Series PTL
Family Series Brady Labels, PTL Series
Application Cable & Wire Marking
Maximum Printable Area 0.750 " H x 0.500 " W
Brady Material Number B-498
Material Type Vinyl
Material Description Repositional
Adhesive Yes
Compatible Surface Types Rough, Textured
Finish Semi-Gloss
Background Color White
Special Environment Type Freezer
Board Application Through Hole - Top
Panel Application Wire & Cable Marking
Lab Application Centrifuge, Eppendorf, PCR Tube
Vial/Tube Size 0.5 - 0.7ml Tube
Max Characters Per Line 11
Max Lines of Print 8
Recommended Printer(s) TLS 2200, TLS PC Link
Unit Of Measure Roll
Approvals UL, VDE
Net Weight 0.13 lbs
Gross Weight 0.155 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved