PTL-113-490
Brady Labels, PTL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PTL-113-490

Brady Labels, PTL Series
In stock
Item Number
PTL-113-490
MFG Item Number
11261
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Labels, PTL Series
Item #
PTL-113-490
LABELS 2.200 IN X 1.500 IN

PTL Series Information

  • Available in Many Materials, Colors, and Label Widths

Specifications

Specifications
Label Height 1.5 "
Label Width 2.2 "
Manufacturer Part Number 11261
Item Number PTL-113-490
Manufacturer Brady
Product Series PTL
Family Series Brady Labels, PTL Series
Maximum Printable Area 1.500 " H x 2.200 " W
Brady Material Number B-490
Material Type Polyester
Adhesive Yes
Compatible Surface Types Frozen
Finish Matte
Background Color White
Special Environment Type Autoclave, Freezer, Hot Water Baths, Liquid Nitrogen
Lab Application Bottles, Conical Tube, Deep Well Plate, Petri Dish
Vial/Tube Size 14.0 - 15.0ml Conical Tube
Max Characters Per Line 18
Max Lines of Print 5
Recommended Printer(s) TLS 2200, TLS PC Link
Unit Of Measure Roll
Net Weight 0 lbs
Gross Weight 0.165 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved