The store will not work correctly when cookies are disabled.
PTL-16-473
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
LABELS, 1in.x0.375in., 500/RL, POLYESTER
- Available in Many Materials, Colors, and Label Widths
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
18361 |
Item Number |
PTL-16-473 |
Manufacturer |
Brady |
Product Series |
PTL |
Family Series |
Brady Labels, PTL Series |
Application |
Panel Marking |
Maximum Printable Area |
0.375 " H x 1.000 " W |
Brady Material Number |
B-473 |
Material Type |
Polyester |
Adhesive |
Yes |
Finish |
Gloss |
Background Color |
White |
Board Application |
Static Dissipative, Through Hole - Top |
Panel Application |
General Identification |
Label Width |
1 " |
Label Height |
0.375 " |
Max Characters Per Line |
24 |
Max Lines of Print |
3 |
Recommended Printer(s) |
TLS 2200, TLS PC Link |
Unit Of Measure |
Roll |
Approvals |
UL |
Net Weight |
0.1 lbs |
Gross Weight |
0.125 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved